22970704
Cam Follower and Track Roller - Stud Type
PCI
PCI
FTR-1.50-2-R
PCI PCI
Description
FTR-1.50-2-R TRACK ROLLER ; FLANGED TYPE REGREASABLE
Cam Follower Bearing; 1-1/2" Roller Diameter; 1" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Part #
FTR-1.50-2-R
BDI #
22970704
Details
199.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FTR-1-50-2-R/p/22970704
Your Price
$ 199.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.186
EAN
0841946126412
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.66
Long Description
Cam Follower Bearing; 1-1/2" Roller Diameter; 1" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Roller Width
1 Inch | 25.4 Millimeter
Stud Diameter
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh