https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLT-SD-HD-CG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjJ8aW1hZ2UvanBlZ3xhRFkyTDJnME1TOHhNREUwTVRjMU5ERTJNekl6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVYMU5FWDBoRVgwTkhYek13TUZnek1EQXVhbkJufDIzOGJkMzAyOWE1YzQ1YTAwZGUzNmNmYTI1NTY2NTQyMTkzOWJiOTAyZDc2NTI4M2ZkMGY3NjIyYzQxMjg1NDU
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLT-SD-HD-CG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjJ8aW1hZ2UvanBlZ3xhRFkyTDJnME1TOHhNREUwTVRjMU5ERTJNekl6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVYMU5FWDBoRVgwTkhYek13TUZnek1EQXVhbkJufDIzOGJkMzAyOWE1YzQ1YTAwZGUzNmNmYTI1NTY2NTQyMTkzOWJiOTAyZDc2NTI4M2ZkMGY3NjIyYzQxMjg1NDU
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPC-47
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPC-47 LOAD RUNNER ; PLAIN STUD
Cam Follower Bearing; 47MM Roller Diameter; 27.6MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
HPC-47
BDI #
737062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPC-47/p/737062
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.42
EAN
0622424950657
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPC-47
Manufacturer Internal Number
95065
Weight / LBS
0.926
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 27.6MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
1.087 Inch | 27.6 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

