Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HPC-62-1 https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLT-SD-HD-CG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjJ8aW1hZ2UvanBlZ3xhRFkyTDJnME1TOHhNREUwTVRjMU5ERTJNekl6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVYMU5FWDBoRVgwTkhYek13TUZnek1EQXVhbkJufDIzOGJkMzAyOWE1YzQ1YTAwZGUzNmNmYTI1NTY2NTQyMTkzOWJiOTAyZDc2NTI4M2ZkMGY3NjIyYzQxMjg1NDU
737066 Cam Follower and Track Roller - Stud Type 

OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS

HPC-62-1

Description

HPC-62-1 LOAD RUNNER ; PLAIN STUD

Cam Follower Bearing; 62MM Roller Diameter; 44MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

HPC-62-1

BDI #
737066

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.04
EAN
0622424950695
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPC-62-1
Manufacturer Internal Number
95069
Weight / LBS
2.293
Long Description
Cam Follower Bearing; 62MM Roller Diameter; 44MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
1.732 Inch | 44 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh