737145
Cam Follower and Track Roller - Stud Type
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJE-35
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJE-35 LOAD RUNNER
Cam Follower Bearing; 35MM Roller Diameter; 22MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
HPJE-35
BDI #
737145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJE-35/p/737145
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.23
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJE-35
Manufacturer Internal Number
97389
Weight / LBS
0.507
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 22MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.866 Inch | 22 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh