https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM
1176670
Cam Follower and Track Roller - Stud Type
INA
INA
PWKR40-2RS-XL
INA INA
Description
PWKR40-2RS-XL GALET DE ROULEMENT ; GOUJON TYPE
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
PWKR40-2RS-XL
BDI #
1176670
Details
252.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PWKR40-2RS-XL/p/1176670
Your Price
$ 252.53 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.236
EAN
4012802065084
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Contact Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PWKR40-2RS
Weight / LBS
0.534
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

