Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KR5201-2RS https://www.bdiexpress.com/medias/INDINACMFLRX-S-KR2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkwODl8aW1hZ2UvanBlZ3xhRGhsTDJnME15OHhNRFV4TVRNME1qUTJPVEUxTUM5SlRrUkpUa0ZEVFVaTVVsaGZVMTlMVWpKU1UxOHpNREI0TXpBd0xtcHdad3xlNDhhMDRhZjhkNTIzYmEyYzBhODE5NmM5NDY3ZmMwYzQ2ZTAzOGQ0ZTMwMDE0Zjg4YTM1YzJiMTk4MmVkZWMy
1181360 Cam Follower and Track Roller - Stud Type 

INA INA

KR5201-2RS

Description

KR5201-2RS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW

Cam Follower Bearing; Stud Type; 35MM Roller Diameter; 49.2MM Width; Double Row; Lip Seal

Part #

KR5201-2RS

BDI #
1181360

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.14
EAN
4012802786842
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Weight / LBS
308.6471
Product Detail
Cam Follower Bearing
Product Specification
35MM Roller Diameter; 49.2MM Width; Double Row; Lip Seal
Long Description
Cam Follower Bearing; Stud Type; 35MM Roller Diameter; 49.2MM Width; Double Row; Lip Seal