Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KRE26-PP-A https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0NHxpbWFnZS9qcGVnfGFETmlMMmd3WkM4eE1EYzNNREUzT0RRME1USTBOaTlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gwVkRYMGhFWDBOSFh6TXdNSGd6TURBdWFuQm58YTEwNWMxMDI0Y2E2ODAzZGExMGUyNWRiZWU2NDA0MTMyNjJiM2ZiMGMyMTQ1YmNhOTMxYmQ3ODI3OWQ4NTJjNQ
1181403 Cam Follower and Track Roller - Stud Type 

INA INA

KRE26-PP-A

Description

KRE26-PP-A STUD TYPE TRACK ROLLER

Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

KRE26-PP-A

BDI #
1181403

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.059
EAN
4012802428292
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KRE26PP
Weight / LBS
0.135
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter
Roller Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh