Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KRV13LLH https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-CRN-HEX-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzh8aW1hZ2UvanBlZ3xhR1k0TDJoa01DOHhNRFF3T1RVNE9UZ3pNemMxT0M5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gwaEZXRjlUVEY4ek1EQjRNekF3TG1wd1p3fDM0NTVkMmQ0Y2YyYzE1ZmJhMjFhOTQ3MzI2YmIzNDdjNWE2ZDIzYWI2ZWRlYzI3NTMxMTAxMjgyZjdlNmM0Y2Y
1221734 Cam Follower and Track Roller - Stud Type 

NTN NTN

KRV13LLH

Description

KRV13LLH CAM FOLLOWER BEARING ; NON RETURNABLE

Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Crowned Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

KRV13LLH

BDI #
1221734

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.011
EAN
4547359089394
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M5 X 0.8
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.024
Long Description
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Crowned Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.354 Inch | 9 Millimeter
Roller Diameter
0.512 Inch | 13 Millimeter
Stud Diameter
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh