https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEQTJMMmhqTnk4eE1EYzNNREF6TWpnNE5UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58YTNmMjMwMmY4NzgxZjBmZmM1NzExZTk0YmM1Y2Y1OTllODczMzg0ZmM3YjFlMTkwNjQ0MjQ3NjQxYTJlNmE0Ng
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEQTJMMmhqTnk4eE1EYzNNREF6TWpnNE5UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58YTNmMjMwMmY4NzgxZjBmZmM1NzExZTk0YmM1Y2Y1OTllODczMzg0ZmM3YjFlMTkwNjQ0MjQ3NjQxYTJlNmE0Ng
1181484
Cam Follower and Track Roller - Stud Type
INA
INA
KRV52-PP-A
INA INA
Description
KRV52-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM OD
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KRV52-PP-A
BDI #
1181484
Details
243.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRV52-PP-A/p/1181484
Your Price
$ 243.14 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.448
EAN
4012802428346
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KRV52PP
Weight / LBS
1.025
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

