https://www.bdiexpress.com/medias/INDCARCMFLRX-MCNBE-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3M3xpbWFnZS9qcGVnfGFEWXhMMmd4TWk4eE1EZ3lNems1TVRnMU16QTROaTlKVGtSRFFWSkRUVVpNVWxoZlRVTk9Ra1ZmVTBKZk16QXdlRE13TUM1cWNHY3wxMjA1NTZhMGQ3MTY3NGE4ODYyYzVhNjk0ZGE5NjljZTMzYzEyZjliYTg2YTQ3OWJhNzg0MWFlYjgyZmYyOTM1
https://www.bdiexpress.com/medias/INDCARCMFLRX-MCNBE-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3M3xpbWFnZS9qcGVnfGFEWXhMMmd4TWk4eE1EZ3lNems1TVRnMU16QTROaTlKVGtSRFFWSkRUVVpNVWxoZlRVTk9Ra1ZmVTBKZk16QXdlRE13TUM1cWNHY3wxMjA1NTZhMGQ3MTY3NGE4ODYyYzVhNjk0ZGE5NjljZTMzYzEyZjliYTg2YTQ3OWJhNzg0MWFlYjgyZmYyOTM1
21481773
Cam Follower and Track Roller - Stud Type
CARTER MFG
CARTER MFG
MCNBE-16-SB
CARTER MFG CARTER MFG
Description
MCNBE-16-SB CAM FOLLOWER ; CAM FOLLOWER
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 9MM Stud Diameter; M6X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
MCNBE-16-SB
BDI #
21481773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCNBE-16-SB/p/21481773
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
EAN
0813930026824
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 9MM Stud Diameter; M6X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.354 Inch | 9 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

