SMITH BEARING
SMITH BEARING
MFCR-32
SMITH BEARING SMITH BEARING
Description
MFCR-32 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Cam Follower Bearing; 32MM Roller Diameter; 23MM Roller Width; Flat With Flange Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket
Part #
MFCR-32
BDI #
841315
Details
103.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MFCR-32/p/841315
Your Price
$ 103.00 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.17
EAN
0651041211575
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFCR 32
Long Description
Cam Follower Bearing; 32MM Roller Diameter; 23MM Roller Width; Flat With Flange Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.906 Inch | 23 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

