841305
Cam Follower and Track Roller - Stud Type
SMITH BEARING
SMITH BEARING
MPCR-200
SMITH BEARING SMITH BEARING
Description
MPCR-200 TRACK ROLLER BEARING ; PLAIN STUD TYPE
Cam Follower Bearing; 200MM Roller Diameter; 76MM Roller Width; Flat Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
MPCR-200
BDI #
841305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MPCR-200/p/841305
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
9.907
EAN
0651041211551
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M64 X 6
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPCR 200
Long Description
Cam Follower Bearing; 200MM Roller Diameter; 76MM Roller Width; Flat Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
7.874 Inch | 200 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Stud Diameter
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh