841292
Cam Follower and Track Roller - Stud Type
SMITH BEARING
SMITH BEARING
MPCR-40
SMITH BEARING SMITH BEARING
Description
MPCR-40 TRACK ROLLER BEARING ; PLAIN STUD TYPE
Cam Follower Bearing; 40MM Roller Diameter; 30MM Roller Width; Flat Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket
Part #
MPCR-40
BDI #
841292
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MPCR-40/p/841292
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.122
EAN
0651041211421
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M14 X 2
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPCR 40
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 30MM Roller Width; Flat Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Stud Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh