PCI
PCI
MPTRE-62
PCI PCI
Description
MPTRE-62 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 2.4409
Cam Follower Bearing; 62MM Roller Diameter; 42.4MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X3 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
MPTRE-62
BDI #
22972042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MPTRE-62/p/22972042
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.025
EAN
0841946127211
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M24 X 3
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
2.2
Long Description
Cam Follower Bearing; 62MM Roller Diameter; 42.4MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X3 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
1.669 Inch | 42.4 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


