Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MVTR-32 https://www.bdiexpress.com/medias/INDPCICMFLRX-VTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODN8aW1hZ2UvanBlZ3xhRGRrTDJnMU5DOHhNREV5TkRZMU1ERXhPVEU1T0M5SlRrUlFRMGxEVFVaTVVsaGZWbFJTWHpNd01IZ3pNREF1YW5Cbnw2ZjAxZjk1ZWMwM2Y3NWU0ZjczYzg4OGE0ZWU0OWM4NDYxMzQ4NDY5MDBkYjM3ZGNlNTYxMTQ2NGNkZDAwOTM1
22972094 Cam Follower and Track Roller - Stud Type 

PCI PCI

MVTR-32

Description

MVTR-32 TRACK ROLLER ; V-GROOVED TYPE 2.4409

Cam Follower Bearing; 50MM Roller Diameter; 21.2MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MVTR-32

BDI #
22972094

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.231
EAN
0841946125071
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.572
Long Description
Cam Follower Bearing; 50MM Roller Diameter; 21.2MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
0.835 Inch | 21.2 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh