Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NFTR-2.00 https://www.bdiexpress.com/medias/INDPCICMFLRX-NFTR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwMnxpbWFnZS9qcGVnfGFEWmpMMmczWXk4eE1EYzJPRFkxTmpVNU56QXlNaTlKVGtSUVEwbERUVVpNVWxoZlRrWlVVbDh6TURCNE16QXdMbXB3Wnd8NjM3YzU2NjlkY2YzNWU3NmMwMzNjOWExMTNhZGZlYjU5N2JlYTU0OThmYjgwNjY1MDQxMzE1NjczOWIwZmQ1Ng
22972244 Cam Follower and Track Roller - Stud Type 

PCI PCI

NFTR-2.00

Description

NFTR-2.00 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB

Cam Follower Bearing; 2" Roller Diameter; 1.63" Roller Width; Flat With Flange Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

NFTR-2.00

BDI #
22972244

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.472
EAN
0841946125231
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.96
Long Description
Cam Follower Bearing; 2" Roller Diameter; 1.63" Roller Width; Flat With Flange Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2 Inch | 50.8 Millimeter
Roller Width
1.63 Inch | 41.402 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh