22972526
Cam Follower and Track Roller - Stud Type
PCI
PCI
PDC-9.00
PCI PCI
Description
PDC-9.00 DCB ROLLER ; PLAIN TYPE
Cam Follower Bearing; 9" Roller Diameter; 4-3/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
PDC-9.00
BDI #
22972526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PDC-9-00/p/22972526
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
46.666
EAN
0841946104724
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3-1/2-4
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
PDC-9.00
Weight / LBS
102
Long Description
Cam Follower Bearing; 9" Roller Diameter; 4-3/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
4.75 Inch | 120.65 Millimeter
Stud Diameter
3.5 Inch | 88.9 Millimeter
Roller Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh