https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLT-SD-HD-FC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhREExTDJneE5DOHhNREUwTVRrek16VTJPREF6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVYMU5FWDBoRVgwWkRYek13TUZnek1EQXVhbkJufGRkMjRiZWE2MTg3NDNjOGUyYTJlZWFjZjEwZTgzNWZhYTYzMWU2MGM5ODE3NWU3MGRkZWQ4ZDkwM2I0Njk2N2E
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PLR-4-1/2
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
PLR 4 1/2 ; CAM RUNNER PLAIN
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95304
BDI #
737257
Details
416.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PLR-4-1-2/p/737257
Your Price
$ 416.58 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
4.086
EAN
0622424953047
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
PLR-4 1/2
Manufacturer Internal Number
95304
Weight / LBS
9
Long Description
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
4.5 Inch | 114.3 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh