https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTR8aW1hZ2UvanBlZ3xhRFpoTDJnMlpDOHhNREF5T0RVME5qSXlPREkxTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVYMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDg4NjI3M2M0ODg1NDVlNzAwOWFiZDBmNjhkOGQ0M2ZlYjA0YThhMmY2NmU1YmI5NTc4ODI2MjQwZDZiYTAxZmI
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTR8aW1hZ2UvanBlZ3xhRFpoTDJnMlpDOHhNREF5T0RVME5qSXlPREkxTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVYMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDg4NjI3M2M0ODg1NDVlNzAwOWFiZDBmNjhkOGQ0M2ZlYjA0YThhMmY2NmU1YmI5NTc4ODI2MjQwZDZiYTAxZmI
22571186
Cam Follower and Track Roller - Stud Type
PCI
PCI
PTRE-3.00
PCI PCI
Description
PTRE-3.00 TRACK ROLLER ASSY ; 3" RLR DIA 2" RLR WD 1.75" STUD DIA
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
PTRE-3.00
BDI #
22571186
Details
256.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PTRE-3-00/p/22571186
Your Price
$ 256.46 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.041
EAN
0841946105592
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
PTRE-3.00
Weight / LBS
4.5
Long Description
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

