Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PWKRE 72.2RS https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-KRE-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGc0TDJneE1TOHhNREkwTURNNE1ETXdOVFF6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlMxSkZYMFpEWHpNd01IZ3pNREF1YW5CbnwyNDY2MDBmNWE2M2ExYWM2Mjc0YmRiNTc1NzY5ODE0NTg0MzU4NzFmMGVhYzU2YTBkMTY2OTlhMzU0ZjJlM2Rm
1305786 Cam Follower and Track Roller - Stud Type 

SKF SKF

PWKRE 72.2RS

Description

PWKRE 72.2RS CAM FOLLOWER ; POR NON-RETURNABLE

Cam Follower Bearing; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller Surface; Stud Type; 28MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

PWKRE 72.2RS

BDI #
1305786

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.08
EAN
7316571194806
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Eccentric Collar Pressed Onto The Stud
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
2.31485
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller Surface; Stud Type; 28MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
1.102 Inch | 28 Millimeter
Roller Width
1.102 Inch | 28 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh