205463
Cylindrical Roller Bearings
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NN-3048-KMS P/5 C/2
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NN-3048-KMS P/5 C/2 CYLINDRICAL RLR BRG ; NON RETURNABLE
Cylindrical Roller Bearing; 240MM Bore; Tapered; 360MM Outside Diameter; 92MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2-Snug Internal Clearance
Part #
NN-3048-KMS P/5 C/2
BDI #
205463
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3048-KMS-P-5-C-2/p/205463
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
32
EAN
0644075217859
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2-Snug
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NN-3048-KMS P/5 C/2
Weight / LBS
70.5
Long Description
Cylindrical Roller Bearing; 240MM Bore; Tapered; 360MM Outside Diameter; 92MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2-Snug Internal Clearance
Width
3.622 Inch | 92 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh