https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-NYL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMHxpbWFnZS9qcGVnfGFHRTRMMmhoTWk4eE1EYzJOemc0TWpBMU9UZ3dOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDVaVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDY1YzAwNzYwMzc3N2Q1Njc2Y2VhZjBiY2E4ZTViNjJiNTViYWY4MmY3MTU2MDgwNDhjODU5MTM0ZjQ5ZWI5MTM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-NYL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMHxpbWFnZS9qcGVnfGFHRTRMMmhoTWk4eE1EYzJOemc0TWpBMU9UZ3dOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDVaVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDY1YzAwNzYwMzc3N2Q1Njc2Y2VhZjBiY2E4ZTViNjJiNTViYWY4MmY3MTU2MDgwNDhjODU5MTM0ZjQ5ZWI5MTM
1225272
Cylindrical Roller Bearings
NTN
NTN
NJ2308ET2XC3
NTN NTN
Description
NTN NJ2308ET2XC3
Cylindrical Roller Bearing; 40MM Bore; Straight; 90MM Outside Diameter; 33MM Width; Nylon Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ2308ET2XC3
BDI #
1225272
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2308ET2XC3/p/1225272
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.951
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Nylon
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.3369
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 90MM Outside Diameter; 33MM Width; Nylon Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

