https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDB8aW1hZ2UvanBlZ3xhRFJpTDJnMU9DOHhNRFV4TXpjd09UTXdNVGM1TUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeFVrSmZNekF3ZURNd01DNXFjR2N8ZDNlNzM0ZjEyZjIwZTdmZTU2NGExZGM5YzE2OTI4YmFkYjI0YmJlNTBiMjNkNTM0MmI3ODRmMTE0YWM0ODgwYw
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDB8aW1hZ2UvanBlZ3xhRFJpTDJnMU9DOHhNRFV4TXpjd09UTXdNVGM1TUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeFVrSmZNekF3ZURNd01DNXFjR2N8ZDNlNzM0ZjEyZjIwZTdmZTU2NGExZGM5YzE2OTI4YmFkYjI0YmJlNTBiMjNkNTM0MmI3ODRmMTE0YWM0ODgwYw
INA
INA
SL045024-D-PP-2NR
INA INA
Description
SL045024-D-PP-2NR CYL RLR BEARING ; NON RETURNABLE 120MM ID X 180MM OD
Cylindrical Roller Bearing; 120MM Bore; Straight; 180MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL045024-D-PP-2NR
BDI #
23951673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL045024-D-PP-2NR/p/23951673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.97
EAN
4054364892845
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
15.3662
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 180MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

