

TIMKEN
TIMKEN
30311-92KA1
TIMKEN TIMKEN
Description
30311M ; TAPERED ROLLER BRG ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30311; 55MM Bore; 120MM Outside Diameter; 31.5MM Width; Single Row
Part #
30311-92KA1
BDI #
18208273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30311-92KA1/p/18208273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.65
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30311
Assembly Number
92KA1
Assembly Components
X30311 (1) | Y30311 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30311-90KA1
Weight / LBS
3.64
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30311; 55MM Bore; 120MM Outside Diameter; 31.5MM Width; Single Row
Assembly Width
1.24 Inch | 31.5 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter