https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
215504
Tapered Roller Bearing Assemblies
CONSOLIDATED BEARING
CONSOLIDATED BEARING
32211 P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
32211 P/5 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32211; 55MM Bore; 100MM Outside Diameter; 26.75MM Width; Single Row
Part #
32211 P/5
BDI #
215504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32211-P-5/p/215504
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.82
EAN
0644075188036
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
32211
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
32211 P/5
Weight / LBS
1.81
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32211; 55MM Bore; 100MM Outside Diameter; 26.75MM Width; Single Row
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.053 Inch | 26.75 Millimeter