https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
215658
Tapered Roller Bearing Assemblies
CONSOLIDATED BEARING
CONSOLIDATED BEARING
33108
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
33108 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33108; 40MM Bore; 75MM Outside Diameter; 26MM Width; Single Row
Part #
33108
BDI #
215658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33108/p/215658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.44
EAN
0644075189224
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33108
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
33108
Weight / LBS
1.13
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33108; 40MM Bore; 75MM Outside Diameter; 26MM Width; Single Row
Outside Diameter
2.953 Inch | 75 Millimeter
Assembly Width
1.024 Inch | 26 Millimeter
Bore
1.575 Inch | 40 Millimeter