

TIMKEN
TIMKEN
EE275100-902A6
TIMKEN TIMKEN
Description
EE275100-902A6 TAPERED ROLLER BEARING ; POR NON RETURNABLE SINGLE ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275100; 10" Bore; 15-1/2" Outside Diameter; 4-5/16" Width; Double Row
Part #
EE275100-902A6
BDI #
1354988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE275100-902A6/p/1354988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.056
EAN
0013992368393
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE275100
Assembly Number
902A6
Assembly Components
EE275100 (2) | 275156CD (1) | X1S-275100 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE275100-902A6
Weight / LBS
141.536
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275100; 10" Bore; 15-1/2" Outside Diameter; 4-5/16" Width; Double Row
Outside Diameter
15.5 Inch | 393.7 Millimeter
Bore
10 Inch | 254 Millimeter
Assembly Width
4.313 Inch | 109.55 Millimeter