https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
25178590
Tapered Roller Bearing Assemblies
NTN
NTN
M270749/M270710
NTN NTN
Description
M270749/M270710 TAPERED RLR BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 447.675MM Bore; 635MM Outside Diameter; 257.175MM Width; Single Row
Part #
M270749/M270710
BDI #
25178590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270749-M270710/p/25178590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359901092
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270749
Assembly Components
M270749 (1) | M270710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
502.65396
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 447.675MM Bore; 635MM Outside Diameter; 257.175MM Width; Single Row
Assembly Width
10.125 Inch | 257.175 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Bore
17.625 Inch | 447.675 Millimeter