

TIMKEN
TIMKEN
39582A-2
TIMKEN TIMKEN
Description
39582A-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 39582A Basic Number; Standard Precision; 2.362" Bore; 1-3/16" Width; Single Row of Roller
Part #
39582A-2
BDI #
1339229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39582A-2/p/1339229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.977
EAN
0053893303802
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
39582A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 39582A Basic Number; Standard Precision; 2.362" Bore; 1-3/16" Width; Single Row of Roller
Bore
2.362 Inch | 59.995 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh