

TIMKEN
TIMKEN
472D-3
TIMKEN TIMKEN
Description
472D-3
Bearing Double Cup; 472D #3 Basic Number; Class 3 Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Part #
100054976
BDI #
1344396
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/472D-3/p/1344396
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.003
EAN
0053893038469
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
472D #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 472D #3 Basic Number; Class 3 Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh