NTN
NTN
4T-25577
NTN NTN
Description
4T-25577 TAPERED RLR BRG CONE ; 1.688"X1"
Bearing Cone; 25577 Basic Number; Standard Precision; 1-11/16" Bore; 1" Width; Single Row of Roller
Part #
25577
BDI #
17142349
Details
54.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-25577/p/17142349
Your Price
$ 54.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.376
EAN
4547359523911
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
25577
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 25577 Basic Number; Standard Precision; 1-11/16" Bore; 1" Width; Single Row of Roller
Bore
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


