NTN
NTN
66462
NTN NTN
Description
66462 TAPERED ROLLER BRG CUP ; SGL 4.625"X0.9375" STL
Bearing Cup; 66462 Basic Number; Standard Precision; 4-5/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
66462
BDI #
20890848
Details
88.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/66462/p/20890848
Your Price
$ 88.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.54
EAN
4547359406184
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
66462
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
66462
Long Description
Bearing Cup; 66462 Basic Number; Standard Precision; 4-5/8" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh