1368809
Tapered Roller Bearings
TIMKEN
TIMKEN
NP785840-2
TIMKEN TIMKEN
Description
NP785840-2 TAPERED ROLLR BEARINGS CUP ; NON-RETURNABLE
Bearing Cone; NP785840 Basic Number; Standard Precision; 1-9/16" Bore; 1.01" Width; Single Row of Roller
Part #
NP785840-2
BDI #
1368809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP785840-2/p/1368809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.286
EAN
0053893717302
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP785840
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP785840-2
Long Description
Bearing Cone; NP785840 Basic Number; Standard Precision; 1-9/16" Bore; 1.01" Width; Single Row of Roller
Width
1.01 Inch | 25.654 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


