https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMzN8aW1hZ2UvanBlZ3xhR0kzTDJoa1ppOHhNRFV4TnpneE56TTVNekU0TWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0Yzc1MmY4MjI2N2JlNjMzNDZkNTE5ODUzYjY0ZmNhZWM0YWM4NjU0ODI3MDgxMWI2ODUwNWY4Y2JlNDA0OGU1
1185338
Thrust Roller Bearing
NSK
NSK
29420E
NSK NSK
Description
29420E SPHERICAL THRUST ROLLER BEARING ; 100MM BOREX210MM ODX67MM W
Thrust Roller Spherical Bearing; 100MM Bore 1; 210MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29420E
BDI #
1185338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29420E/p/1185338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
10.3
EAN
0029176102295
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
23.06033
Long Description
Thrust Roller Spherical Bearing; 100MM Bore 1; 210MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
8.268 Inch | 210 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Height
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh