https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzZ8aW1hZ2UvanBlZ3xhRGRpTDJnNE15OHhNRFEzT1RFd01UY3pPVEF6T0M5SlRrUk9RMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NGMzZjk2ZjBjNmU3YzBiZjkwN2IxY2I5MmQ3MDhlNGIzYjYwMWM4Y2NkNGI5NGRhMGQ3MTcxMTc3YjMyZWJm
664383
Spherical Roller Bearings
NACHI
NACHI
23044EW33KC3
NACHI NACHI
Description
23044EW33KC3 SPHERICAL ROLLER BEARING ; POR
Spherical Roller Bearing; 220MM Tapered Bore; 340MM Outside Diameter; 90MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23044EW33KC3
BDI #
664383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23044EW33KC3/p/664383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
30.659
EAN
4991893502671
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3044 AOH3044 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Weight / LBS
67.68
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 340MM Outside Diameter; 90MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
13.386 Inch | 340 Millimeter
Bore
8.661 Inch | 220 Millimeter
Width
3.543 Inch | 90 Millimeter
Adapter Part Number
SNP3044 H3044 (Specify bore) Inch | H3044 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh