https://www.bdiexpress.com/medias/INDNSKBRGSPX-2RW-STR-OPN-BRS-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODV8aW1hZ2UvanBlZ3xhR1EzTDJnM1lpOHhNRFV4TXpneE56VXpORFE1TkM5SlRrUk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnxiYTBiMjlhZjg3MmI5YTEyNmEyOWVkMzlhMmNmMmM3NGNhMTdkMzRiOTE2ZGU0NWRiMzBhNGUxMzFhMThmODBk
21735898
Spherical Roller Bearings
NSK
NSK
23048CAMP55W507
NSK NSK
Description
23048CAMP55W507 SPHERICAL ROLLER BEARING ; 240MM BOREX360MM ODX92MM W 2-ROW
Spherical Roller Bearing; 240MM Straight Bore; 360MM Outside Diameter; 92MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23048CAMP55W507
BDI #
21735898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23048CAMP55W507/p/21735898
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
32.6
EAN
0029176986024
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
71.31829
Long Description
Spherical Roller Bearing; 240MM Straight Bore; 360MM Outside Diameter; 92MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
3.622 Inch | 92 Millimeter
Bore
9.449 Inch | 240 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh