19408560
Spherical Roller Bearings
FAG
FAG
23060-BE-XL-K-T52BW
FAG FAG
Description
23060-BE-XL-K-T52BW X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 300MM Tapered Bore; 460MM Outside Diameter; 118MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23060-BE-XL-K-T52BW
BDI #
19408560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23060-BE-XL-K-T52BW/p/19408560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
67.275
EAN
4012802597974
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3060 (Specify bore)
Withdrawal Nut
HM3060
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
148.31599
Long Description
Spherical Roller Bearing; 300MM Tapered Bore; 460MM Outside Diameter; 118MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
4.646 Inch | 118 Millimeter
Adapter Part Number
SNP3060 H3060 (Specify bore) Inch | H3060 (Specify bore) Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh