TIMKEN
TIMKEN
23064KEMBW507C08C4
TIMKEN TIMKEN
Description
23064KEMBW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE
Spherical Roller Bearing; 320MM Tapered Bore; 480MM Outside Diameter; 121MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23064KEMBW507C08C4
BDI #
20054271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23064KEMBW507C08C4/p/20054271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
74.865
EAN
0087796028678
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3064G AOH3064G (Specify bore)
Withdrawal Nut
HM3064
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
167.6
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 480MM Outside Diameter; 121MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
12.598 Inch | 320 Millimeter
Width
4.764 Inch | 121 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Adapter Part Number
SNP3064 H3064 (Specify bore) Inch | H3064 OH3064H (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh