https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjd8aW1hZ2UvanBlZ3xhRGM0TDJobU15OHhNRFV3TnpJeE56WXdNRFUwTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5Cbnw2NjFmNDM3Y2MzZTBiNzYxZWJlZTNkNGJlNjM5YTZmMjg4NmQ3OWNiNzA5NjA2MjhlYTE4YzNlMjI2Zjc2YWNk
1184641
Spherical Roller Bearings
NSK
NSK
23084CAMKE4C3
NSK NSK
Description
23084CAMKE4C3 SPHERICAL ROLLER BRG
Spherical Roller Bearing; 420MM Tapered Bore; 620MM Outside Diameter; 150MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23084CAMKE4C3
BDI #
1184641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23084CAMKE4C3/p/1184641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
150
EAN
0029176088773
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H3084 (Specify bore)
Withdrawal Sleeve
AH3084 AOH3084 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23084CAMKE4C3
Weight / LBS
153
Long Description
Spherical Roller Bearing; 420MM Tapered Bore; 620MM Outside Diameter; 150MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
16.535 Inch | 420 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Width
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh