

TIMKEN
TIMKEN
23176KYMBW40IW534C3
TIMKEN TIMKEN
Description
TIMKEN 23176KYMBW40IW534C3
Spherical Roller Bearing; 380MM Tapered Bore; 620MM Outside Diameter; 194MM Width; C3-Loose Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable; Adapter Part Number H3060 (Specify bore)
Part #
23176KYMBW40IW534C3
BDI #
25166699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23176KYMBW40IW534C3/p/25166699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
511.7
Product Detail
Spherical Roller Bearing
Product Specification
380MM Tapered Bore; 620MM Outside Diameter; 194MM Width; C3-Loose Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable; Adapter Part Number H3060 (Specify bore)
Long Description
Spherical Roller Bearing; 380MM Tapered Bore; 620MM Outside Diameter; 194MM Width; C3-Loose Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable; Adapter Part Number H3060 (Specify bore)