https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjh8aW1hZ2UvanBlZ3xhRGcwTDJoa1ppOHhNRFEzT1RFd01qTXlPRGcyTWk5SlRrUk9RMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5CbnxmNDBmNzlmN2ZjYmZmZGY5N2Y5ZTJiNmRhYTk4NTZjMGJlYTVhMzM2NWUyNTg0NjY0MGRjMTA4ODg3NjJmMTIx
664469
Spherical Roller Bearings
NACHI
NACHI
23934EW33C3
NACHI NACHI
Description
23934EW33C3 SPHERICAL ROLLER BEARING ; 170MM ID X 230MM OD X 45MM W
Spherical Roller Bearing; 170MM Straight Bore; 230MM Outside Diameter; 45MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23934EW33C3
BDI #
664469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23934EW33C3/p/664469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.391
EAN
4991893541281
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Manufacturer Item Number
23934 EW33 C3 BNLZ
Weight / LBS
11.9
Long Description
Spherical Roller Bearing; 170MM Straight Bore; 230MM Outside Diameter; 45MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
1.772 Inch | 45 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh