https://www.bdiexpress.com/medias/INDROLXXXXXX-24126CAK30C3W33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhRFJqTDJoak15OHhNREU1TnpVMU5EWTVNakV5Tmk5SlRrUlNUMHhZV0ZoWVdGaGZNalF4TWpaRFFVc3pNRU16VnpNelh6QXhYek13TUhnek1EQXVhbkJufGY1NGVlZmI4ZjEyOTczODBhYzczZDlhODIyMTEzYmI0YjEzZTNlYzc4ZGM3YzNkMzEzNzdkNDg2NDk2ZmQxMmI
23991929
Spherical Roller Bearings
ROLLWAY BEARING
ROLLWAY BEARING
24126 CA K30 C3 W33
ROLLWAY BEARING ROLLWAY BEARING
Description
24126 CA K30 C3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 130MM Tapered Bore; 210MM Outside Diameter; 80MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24126 CA K30 C3 W33
BDI #
23991929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24126-CA-K30-C3-W33/p/23991929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
10.6
EAN
0637410076808
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24126 CA K30 C3 W33
Manufacturer Internal Number
24126 CA K30 C3 W33
Weight / LBS
23.37
Long Description
Spherical Roller Bearing; 130MM Tapered Bore; 210MM Outside Diameter; 80MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh