19408891
Spherical Roller Bearings
FAG
FAG
24164-BE-XL-K30-C3
FAG FAG
Description
24164-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 218MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24164-BE-XL-K30-C3
BDI #
19408891
Details
41523.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24164-BE-XL-K30-C3/p/19408891
Your Price
$ 41,523.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
196
EAN
4012802627275
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH4164 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
432.10603
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 218MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
21.26 Inch | 540 Millimeter
Width
8.583 Inch | 218 Millimeter
Bore
12.598 Inch | 320 Millimeter
Adapter Part Number
SNW4164 H4164 HA4164 HE4164 (Specify bore) Inch | H4164 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh