BDI APPROVED
BDI APPROVED
32084.30
BDI APPROVED BDI APPROVED
Description
32084.30 RLR BRG ; 4 AND 5 SRS METAL CAGE 2IN TREAD WD WHL
Needle Roller Bearing; 3/4" Bore; 1-3/16" Outside Diameter; 1-7/8" Length; Metal Cage; For 4 and 5 Series Wheels
Part #
5 SER RB-S
BDI #
25140398

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/32084-30/p/25140398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Product Detail
Needle Roller Bearing
Product Specification
3/4" Bore; 1-3/16" Outside Diameter; 1-7/8" Length; Metal Cage
Long Description
Needle Roller Bearing; 3/4" Bore; 1-3/16" Outside Diameter; 1-7/8" Length; Metal Cage; For 4 and 5 Series Wheels