https://www.bdiexpress.com/medias/INDXXXXXXXXX-18179362-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3Nzd8aW1hZ2UvanBlZ3xhR05rTDJnMk1DODVPRFUxT1RZM01ETTFOREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREUzT1RNMk1sOHpNREI0TXpBd0xtcHdad3wwMWVjN2UwYWE1MDM1NzBlZjM3ZDdlYTc1M2JiZDhlZWE0M2I3MDQ3NjUwZTQ4YTg2M2FjMThlMWFlZDlkMWFi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18179362-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3Nzd8aW1hZ2UvanBlZ3xhR05rTDJnMk1DODVPRFUxT1RZM01ETTFOREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREUzT1RNMk1sOHpNREI0TXpBd0xtcHdad3wwMWVjN2UwYWE1MDM1NzBlZjM3ZDdlYTc1M2JiZDhlZWE0M2I3MDQ3NjUwZTQ4YTg2M2FjMThlMWFlZDlkMWFi
18179362
Needle Non Thrust Roller Bearings
FEDERAL MOGUL CORP
FEDERAL MOGUL CORP
F53543
FEDERAL MOGUL CORP FEDERAL MOGUL CORP
Description
F53543 ; NEEDLE ROLLER BEARING
Needle Roller Bearing; 3.53" Bore; 3.847" Outside Diameter; 2.166" Width
Part #
F53543
BDI #
18179362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/F53543/p/18179362
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Product Detail
Needle Roller Bearing
Product Specification
3.53" Bore; 3.847" Outside Diameter; 2.166" Width
Long Description
Needle Roller Bearing; 3.53" Bore; 3.847" Outside Diameter; 2.166" Width

