15093217
Needle Non Thrust Roller Bearings
SKF
SKF
IR 50X60X20 IS1
SKF SKF
Description
SKF IR 50X60X20 IS1
Needle Bearing Inner Ring; 50MM Bore; 60MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; Relubricatable
Part #
IR 50X60X20 IS1
BDI #
15093217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-50X60X20-IS1/p/15093217
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.13
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.2866
Long Description
Needle Bearing Inner Ring; 50MM Bore; 60MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; Relubricatable
Width
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


