https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjB8aW1hZ2UvanBlZ3xhREJpTDJnM015OHhNRFF4T0RZNU16YzVPVGsyTmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8MmZhYzhkMGU0YzFhYWY4YmFjN2FkZDIxMjZiNjFmMmQ5NjdmZWI1MThjYmUyMjgyZTcyYjFhYmUwYWZiMmJmYg
15037709
Needle Non Thrust Roller Bearings
BDI APPROVED BEARING
BDI APPROVED BEARING
K20x26x17 TNG
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING K20x26x17 TNG
Needle Bearing Roller Assembly; 20MM Bore; 26MM Outside Diameter; 17MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K20x26x17 TNG
BDI #
15037709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K20x26x17-TNG/p/15037709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Polyamide Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Long Description
Needle Bearing Roller Assembly; 20MM Bore; 26MM Outside Diameter; 17MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.669 Inch | 17 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh