![16007 2RS](/medias/INDXXXBRGXXX-SRB-2SL-STL1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MTd8aW1hZ2UvanBlZ3xhR0ZqTDJneE15ODVPRFE1TURFNE5EUTVPVFV3TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxTlVUREZmTXpBd2VETXdNQzVxY0djfDljZmFiMGJhYzQwNWQ3ZWJkNmI0NzgwODA4YTUxOTU3MDE3NDM4ZmM3ZjEzZjMyOWQwOGY5NTIyNWU2ZWIwNTE)
![16007 2RS](/medias/INDXXXBRGXXX-SRB-2SL-STL1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MTd8aW1hZ2UvanBlZ3xhR0ZqTDJneE15ODVPRFE1TURFNE5EUTVPVFV3TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxTlVUREZmTXpBd2VETXdNQzVxY0djfDljZmFiMGJhYzQwNWQ3ZWJkNmI0NzgwODA4YTUxOTU3MDE3NDM4ZmM3ZjEzZjMyOWQwOGY5NTIyNWU2ZWIwNTE)
21517812
Single Row Ball Bearings
BDI APPROVED BEARING
BDI APPROVED BEARING
16007 2RS
BDI APPROVED BEARING BDI APPROVED BEARING
Description
16007 2RS SINGLE ROW BALL BEARING ; 35 X 62 X 9MM SEALED
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
16007 2RS
BDI #
21517812
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/16007-2RS/p/21517812
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.354 Inch | 9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh