![22208-88-300](/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU)
![22208-88-300](/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU)
425997
Single Row Ball Bearings
GENERAL BEARING
GENERAL BEARING
22208-88-300
GENERAL BEARING GENERAL BEARING
Description
22208-88
Single Row Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
22208-88
BDI #
425997
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/22208-88-300/p/425997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.051
EAN
0662300009208
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
22208-88
Weight / LBS
0.11
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh