https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-BRCAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzV8aW1hZ2UvanBlZ3xhREppTDJobFpDOHhNRFExT0RnME9UWTBNRFEzT0M5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpEUVVkRlh6TXdNSGd6TURBdWFuQm58OGRkNGVhZTZjOTA1NjdlY2I3MTFlNTBhYTdkYWQ2ZGYyN2UwNDM0ZWU4OWZjNTA3YjYyNDEyNWRhMzFkYzU0OQ
20865372
Single Row Ball Bearings
KOYO
KOYO
6244 C3FY
KOYO KOYO
Description
6244 C3FY ; SGL ROW DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 220MM Bore; 400MM Outside Diameter; 65MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
6244 C3FY
BDI #
20865372
Details
4498.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6244-C3FY/p/20865372
Your Price
$ 4,498.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
37
EAN
0605790070204
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
81.57094
Long Description
Single Row Ball Bearing; 220MM Bore; 400MM Outside Diameter; 65MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outer Race Width
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh